EATON #14101RF1517

Photoelectric Reflex, Polarized Sensor, Cable 4.8m (15.0 ft)

SKU: 78211394195
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Photoelectric Reflex, Polarized Sensor
Construction Style: Tubular, Threaded
Sensing Range: 3048mm
Voltage: 10-30V DC
Output Mode: Light/Dark Operate
Output Configuration: NPN/PNP
Connection Type: Cable
Connection Size: 4.8m (15 ft.)
Sensing Position: Right Angle
Beam Type: Visible Red
Response Time: 1ms
Enclosure Rating NEMA: NEMA 1, 2, 3, 4, 4X, 6, 12, 13
Enclosure Rating IEC: IP69K
Temperature Rating: -40°C (-40°F)-70°C (158°F)
Beam Configuration: 1.00 in. Dia. at 50 in. (25mm at 1270mm)
Wires - Voltage Type: 3 or 4-Wire DC
Load Current - max: 250 mA
Diameter: 18mm Dia.
Housing Material: Polyurethane
Manufacturer Series: Comet
Description
The Comet Series from Eatons electrical sector is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem. They can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.
Additional Info: Optimum Range: 0.1 to 5 ft(0.03 to 1.5m), Power Dissipation: 1W, LED Indicator