Menu Search
Retro Reflective Sensors Photoelectric Reflex, Polarized Sensor, Cable 3.7m (12.0 ft)

EATON #14151AS5300

PRISM Photoelectric Reflex, Polarized Sensor, Cable 3.7m (12.0 ft)

SKU #78211402369
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Photoelectric Reflex, Polarized Sensor
Sensing Range: 3048mm
Voltage: 10-30V DC
Output Mode: Dark Operate
Output Configuration: Solid-State Relay
Connection Type: Cable
Connection Size: 3.7m (12 ft.)
Sensing Position: End
Response Time: 3ms
Enclosure Rating NEMA: NEMA 1, 2, 3, 4, 4X, 6, 12, 13
Temperature Rating: -25°C (-13°F)-55°C (131°F)
Beam Configuration: 3.00 in. Dia. at 12 ft. (76mm at 3.6m)
Wires - Voltage Type: 3 or 4-Wire DC
Load Current - max: 110 mA
Diameter: 18mm Dia.
Housing Material: Polyurethane Foam

The Prism Series from Eatons electrical sector is a cost-effective line of miniature photoelectric sensors with twice the optical gain of other sensors in this product class. forward and right angle viewing models feature identical gain and optical characteristics for the best fit on your machine. A gain control allows quick adjustment for peak optical performance in a variety of applications.

Additional Info: Optimum Range: 0.1 to 8 ft(0.03 to 2.4m), Power Dissipation: 1.5W, LED Indicator