EATON #14101AF1013

Photoelectric Reflex, Polarized Sensor, Cable 3.0m (10.0 ft)

SKU: 78211390116
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Photoelectric Reflex, Polarized Sensor
Construction Style: Tubular, Threaded
Sensing Range: 4572mm
Voltage: 20-264V AC 50/60Hz or 15-30V DC
Output Mode: Light/Dark Operate
Output Configuration: VMOS or NPN
Connection Type: Cable
Connection Size: 3m (10 ft.)
Sensing Position: End
Beam Type: Visible Red
Response Time: 10ms
Enclosure Rating NEMA: NEMA 1, 2, 3, 4, 4X, 6, 12, 13
Enclosure Rating IEC: IP69K
Temperature Rating: -40°C (-40°F)-70°C (158°F)
Beam Configuration: 1.00 in. Dia. at 50 in. (25mm at 1270mm)
Wires - Voltage Type: 3 or 4-Wire AC/DC
Load Current - max: 300 mA
Diameter: 18mm Dia.
Housing Material: Polyurethane
Manufacturer Series: Comet
Description
The Comet Series from Eatons electrical sector is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem. They can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.
Additional Info: Optimum Range: 0.1 to 10 ft(0.03 to 3m), Power Dissipation: 1.5W, LED Indicator