Menu Search
Retro Reflective Sensors Photoelectric Reflex Polarized Sensor 16ft (5m)

EATON #1451E-6547

Photoelectric Reflex Polarized Sensor 16ft (5m)

SKU #78211611127
Manufacturer Series: 50 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Photoelectric Reflex Polarized Sensor
Construction Style: Rectangular
Sensing Range: 16 ft. (5m)
Voltage: 10-40V DC
Output Mode: Light/Dark Operate
Output Configuration: NPN/PNP
Connection Type: Connector, 4-Pin Micro
Connection Size: 1/2-20 UNF
Sensing Position: Right Angle
Beam Type: Visible Red
Response Time: 2ms
Material: Plastic
Enclosure Rating IEC: IEC IP68, IP69K
Temperature Rating: -25 to 55 Degree C (-13 to 131 Degree F)
Beam Configuration: 1 Deg FOV

Photoelectric Reflex Polarized Sensor; Sensing Range - 16ft (5m); Voltage - 10-40VDC; Output Mode - Light/Dark Operate; Output Configuration - NPN/PNP; Connection - Connector, 4-pin Micro; Connection Size - 1/2-20UNF; Construction - Rectangular, Swivel Threaded Base; Sensing Position - Right Angle; Response Time - 2ms; Beam Type - Visible Red; Beam Configuration - 1 Deg FOV; Material - Plastic; Enclosure Rating IEC - IEC IP68, IP69K; Temperature Rating - -25 to 55degC (-13 to 131degF); Manufacturer Series - 50 Series