Menu Search
Retro Reflective Sensors Photoelectric Reflex Polarized Sensor 16ft (4.9m) EM Relay

EATON #1451EF1014

Photoelectric Reflex Polarized Sensor 16ft (4.9m) EM Relay

SKU #78668554492
Manufacturer Series: 50 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Photoelectric Reflex Polarized Sensor
Construction Style: Rectangular
Sensing Range: 16 ft. (4.9m)
Output Mode: Light/Dark Operate
Output Configuration: EM Relay
Connection Type: Cable
Connection Size: 3m (9.8 ft.)
Beam Type: Visible Red
Response Time: 15ms
Material: Fiberglass Reinforced Plastic
Enclosure Rating IEC: IEC IP67, IP69K
Temperature Rating: -13° to +131°F (-25° to +55°C)

The New Enhanced 50 Series photoelectric sensors offer flexibility, durability and high optical performance in a cost effective self-contained package. Choose from three output types, four time delay functions, six sensing modes and four connection styles to tailor the sensor to exactly meet your needs. Sensors are available in thru beam, reflex, polarized reflex, diffuse reflective, clear object, and fiber optic sensing modes. Brackets are available for easy mounting and to allow precise adjustment of sensor alignment.