Menu Search
Retro Reflective Sensors Photoelectric Reflex Polarized Sensor 15ft (4.6m) SPDT Relay 10-30VDC
EATON #1451BF2017

Photoelectric Reflex Polarized Sensor 15ft (4.6m) SPDT Relay 10-30VDC

SKU # 78211423129 Manufacturer Series: 50 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Photoelectric Reflex Polarized Sensor
Construction Style: Rectangular
Sensing Range: 15 ft. (4.6m)
Voltage: 10-30V DC
Output Mode: Light/Dark Operate
Output Configuration: SPDT Relay
Connection Type: Cable
Connection Size: 1.82m (6 ft.)
Beam Type: Visible Red
Material: Noryl
Enclosure Rating NEMA: NEMA 1, 3, 4, 6, 13
Temperature Rating: -40 to 70°C (-40 to 158°F)

Cutler-Hammer 50 Series Photoelectric Sensors from Eatons electrical business offer flexibility, durability and high optical performance in a cost-effective self contained package. Choose from four output device modules, four logic function modules, five sensing modes and two types of connection to tailor the sensor to exactly meet your needs. A removable sealed cover allows access to the interchangeable modules. Each sensor features a built-in swivel bracket for easy mounting and to allow precise adjustment of the sensor alignment.

Additional Info: With 20-ft Cable