Menu Search
Retro Reflective Sensors Photoelectric Reflex Polarized Sensor 10ft (3.0m) NPN and PNP

EATON #14256RD17B1

Photoelectric Reflex Polarized Sensor 10ft (3.0m) NPN and PNP

SKU #78211443784
Manufacturer Series: 200 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Photoelectric Reflex Polarized Sensor
Construction Style: Rectangular
Sensing Range: 10 ft. (3m)
Output Configuration: NPN and PNP
Connection Type: Multi-Drop
Sensing Position: Front
Response Time: 8ms
Material: Cycoloy and Lexan
Enclosure Rating NEMA: NEMA 1
Temperature Rating: -13° to +131°F (-25° to +55°C)
Nominal Dimensions: 1.15x1.15x1.45 in. (29x29x37mm)
Load Current - max: 100 mA

Additional Info: Operate Mode: Air to Brake; ON-State Voltage Drop: 2.5V at 100 mA; Power Dissipation: 250 mW Maximum