Menu Search
Retro Reflective Sensors Photoelectric Reflex Polarized Sensor 10 ft (3m) PNP 18-30VDC

EATON #14266RLPC17B1

Photoelectric Reflex Polarized Sensor 10 ft (3m) PNP 18-30VDC

SKU #78211474852
Manufacturer Series: 200 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Photoelectric Reflex Polarized Sensor
Construction Style: Rectangular
Sensing Range: 10 ft. (3m)
Voltage: 18-30V DC
Output Configuration: PNP
Connection Type: Connector, 5-Pin
Connection Size: M18x1
Sensing Position: Right Angle
Beam Type: Visible Red
Response Time: 8ms
Material: Cycoloy and Lexan
Enclosure Rating NEMA: NEMA 1
Temperature Rating: -13° to +131°F (-25° to +55°C)
Nominal Dimensions: 1.19x1.17x1.45 in. (30.22x29.71x36.83mm)
Load Current - max: 100 mA

The 200 Series by Eatons electrical sector is an easy to use zero pressure accumulation (ZPA) sensing and control solution. This sensor system solves the problem of product damage and mishandling caused by mechanical sensor rollers on outdated ZPA conveyors.

Additional Info: Lens Material: Polycarbonate