Menu Search
Retro Reflective Sensors Photoelectric Reflex, 18-ft (5.5m) Range, Connector, 5-pin Mini

EATON #E51CLP1P5

Photoelectric Reflex, 18-ft (5.5m) Range, Connector, 5-pin Mini

SKU #78211374135
Manufacturer Series: E51 Modular
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Photoelectric Reflex
Construction Style: Limit Switch
Sensing Range: 18 ft. (5.5m)
Voltage: 120V AC
Output Mode: NO and NC (Complementary)
Connection Type: Connector, 5-Pin Mini
Sensing Position: Side
Response Time: Standard
Material: Die Cast Zinc
Enclosure Rating NEMA: NEMA 3, 3S, 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Temperature Rating - min: -25 deg C (-13 deg F)
Temperature Rating - max: 70 deg C (158 deg F)
Wires - Voltage Type: 4 Wire AC
Switching Frequency: 15 Hz AC, 50 Hz DC
Load Current - max: 1A AC, 0.6A DC

E51 limit switch style modular sensors from Eaton electrical sector are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between two-wire sensors with AC/DC operation and four-wire sensors in either AC or DC styles.

Additional Info: Sensing Beam: Infrared, Beam Type: Visible Red, Composition: Non-Metallic