Menu Search
Retro Reflective Sensors Photoelectric Reflective Sensor 30ft (9m) DPDT 230VAC

EATON #1411D-6502

Photoelectric Reflective Sensor 30ft (9m) DPDT 230VAC

SKU #78211382458
Manufacturer Series: 11 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Photoelectric Reflective Sensor
Construction Style: Rectangular
Sensing Range: 30 ft. (9m)
Voltage: 230V AC
Output Mode: Light/Dark Operate
Output Configuration: DPDT
Sensing Position: Right Angle
Beam Type: Infrared
Response Time: 7ms
Material: Noryl
Enclosure Rating NEMA: NEMA 4, 13
Temperature Rating: -15 to 55°C (-5 to 130°F)

The Cutler-Hammer 11 series from Eaton electrical business is a highly configurable photoelectric sensor. The sensor operates in the reflex sensing mode with a choice of visible or infrared source light. Select one of four different output devices to match your control needs.

Additional Info: Lens Material: Clear Polycarbonate