Menu Search
EATON #13102AQD03

Comet Photoelectric Focused Diffuse Reflective Sensor, 4-pin Micro AC Connector M18x1 Thread fits into 0.75 in. (19.1) dia. Hole

SKU # 78211396243
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Focused Diffuse Reflective Sensor
Construction Style: Barrel/Tubular
Sensing Range: 1.6 in. (40mm)
Voltage: 20-264V AC 50/60Hz or 15-30V DC
Output Mode: Light/Dark Operate
Output Configuration: NPN
Connection Type: 4-Pin Micro AC Connector
Connection Size: M18x1 Thread fits into 0.75 in. (19.1) Dia. Hole
Sensing Position: Forward Viewing
Beam Type: Visible Red Beam
Response Time: 10ms/VAC, 1ms/VDC
Enclosure Rating NEMA: NEMA 1, 2, 3, 4, 4X, 6, 12, 13
Enclosure Rating IEC: IEC IP69K
Temperature Rating: -40° to +158°F (-40° to +70°C)
Beam Configuration: 0.05 in. (1.3mm) dia. at 1.6 in. (40.0mm)
Wires - Voltage Type: 3 and 4 Wire AC/DC
Load Current - max: 300 mA
Diameter: 0.47 in. (11.9mm)
Housing Material: Polyurethane

The Comet series from Eaton is electrical sector is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem. The unique threaded body with flat sides allows quick mounting in a 3/4 in. hole or against any flat surface. Internal components are rigidly sealed in a solid encapsulated package.