Menu Search
Retro Reflective Sensors Photoelectric Diffuse Sensor 10ft (3m) SPDT EM Relay 24-240VAC, 12-240VDC

EATON #1351E-6504

Photoelectric Diffuse Sensor 10ft (3m) SPDT EM Relay 24-240VAC, 12-240VDC

SKU #78211611177
Manufacturer Series: Enhanced 50 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Photoelectric Diffuse Sensor
Construction Style: Rectangular
Sensing Range: 10 ft. (3m)
Voltage: 24-240V AC, 12-240V DC
Output Mode: Light Operate
Output Configuration: SPDT EM Relay
Connection Type: Connector, 5-Pin Mini
Sensing Position: Side
Beam Type: Infrared
Response Time: 2ms
Enclosure Rating IEC: IEC IP67
Load Current - max: 300 mA

Photoelectric Sensors (Reflex-Reflective, Block Style): Type - Photoelectric Diffuse Sensor; Sensing Range - 10ft (3m); Voltage - 24-240VAC, 12-240VDC; Output Mode - Light Operate; Output Configuration - SPDT EM Relay; Connection Type - Connector, 5-pin Mini; Construction Style - Rectangular Style; Sensing Position - Side; Beam Type - Infrared; Response Time - 2ms; Enclosure Rating IEC - IEC IP67; Load Current - max - 300 mA