Menu Search
Retro Reflective Sensors Photoelectric Diffuse Reflex, 40 in (1m) Range, Screw Terminals 1/2 in. NPT

EATON #E51CLP4

Photoelectric Diffuse Reflex, 40 in (1m) Range, Screw Terminals 1/2 in. NPT

SKU #78211314062
Manufacturer Series: E51 Modular
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Photoelectric Diffuse Reflex
Construction Style: Limit Switch
Sensing Range: 40 in. (1m)
Output Mode: NO and NC (Complementary)
Connection Type: Screw Terminals
Connection Size: 1/2 in. NPT
Response Time: Standard
Enclosure Rating NEMA: NEMA 3, 3S, 4, 4X, 6, 6P, 13
Wires - Voltage Type: 4 Wire, 120V AC