Menu Search

EATON #13106AS5150

Comet Photoelectric Diffuse Reflective Sensor, Connector, 4-pin Micro DC M18x1

SKU: 78211409054
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Photoelectric Diffuse Reflective Sensor
Construction Style: Barrel/Tubular
Sensing Range: 200mm
Voltage: 10-30V DC
Output Mode: Light/Dark Operate
Output Configuration: NPN/PNP
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M18x1
Sensing Position: End
Beam Type: Infrared
Response Time: 1ms
Enclosure Rating NEMA: NEMA 1, 2, 3, 4, 4X, 6, 12, 13
Enclosure Rating IEC: IP69K
Temperature Rating: -40°C (-40°F)-70°C (158°F)
Beam Configuration: 2.00 in. Dia. at 5 in. (50mm at 127mm)
Wires - Voltage Type: 3 or 4-Wire DC
Load Current - max: 250 mA
Diameter: 18mm Dia.
Housing Material: Polyurethane
Description
The Comet Series from Eatons electrical sector is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem. They can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.
Additional Info: Optimum Range: 0.1 to 5 in.(3 to 127mm), Power Dissipation: 1W, LED Indicator