Menu Search
Search
EATON #13106AS2045

Comet Photoelectric Diffuse Reflective Sensor, Cable 3.7m (12.0 ft)

SKU # 78211376116
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Diffuse Reflective Sensor
Construction Style: Barrel/Tubular
Sensing Range: 200mm
Voltage: 20-264V AC 50/60Hz or 15-30V DC
Output Mode: Light/Dark Operate
Output Configuration: VMOS or NPN
Connection Type: Cable
Connection Size: 3.7m (12 ft.)
Sensing Position: End
Beam Type: Infrared
Response Time: 10ms
Enclosure Rating NEMA: NEMA 1, 2, 3, 4, 4X, 6, 12, 13
Enclosure Rating IEC: IP69K
Temperature Rating: -40°C (-40°F)-70°C (158°F)
Beam Configuration: 2.00 in. Dia. at 5 in. (50mm at 127mm)
Wires - Voltage Type: 3 or 4-Wire AC/DC
Load Current - max: 300 mA
Diameter: 18mm
Housing Material: Polyurethane

The Comet Series from Eatons electrical sector is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem. They can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.

Additional Info: Optimum Range: 0.1 to 5 in.(3 to 127mm), Power Dissipation: 1.5W, LED Indicator