EATON #E65-SMSD200-GLD

Photoelectric Diffuse Reflective Sensor 8.0 in. (200mm) AC - VMOS (Bi-directional), DC - NPN (Sink) 18-264VAC 50/60Hz, 18-50VDC

SKU: 78211478620
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Photoelectric Diffuse Reflective Sensor
Construction Style: Rectangular Swivel, Threaded
Sensing Range: 8 in. (200mm)
Voltage: 18-264V AC 50/60Hz, 18-50V DC
Output Mode: Light Operate
Output Configuration: AC - VMOS (Bi-directional), DC - NPN (Sink)
Connection Type: Connector, 4-Pin Micro AC
Connection Size: M18x1
Sensing Position: Right Angle
Beam Type: Visible Red
Response Time: 16ms AC,1ms DC
Material: Cycology
Enclosure Rating NEMA: NEMA 1, 3, 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP68, IP69K
Temperature Rating: -13° to +131°F (-25° to +55°C)
Shielding: 3-Wire AC/DC
Wires - Voltage Type: 3-Wire AC/DC
Nominal Dimensions: 1.29x2.17x1.47 in. (33x55x37mm)
Load Current - max: 200 mA
Manufacturer Series: E65 SM Series
Description
The SM Series from Eaton Electrical Sector provides high performance and ease of use in an economical, compact package. The SM Series includes many other features that simplify use. Visible sensing beams on all models show you exactly where the sensors are pointing. The durable housing features multiple mounting options to easily fit on your equipment in the tightest of spaces. Full protection from overvoltage, reverse polarity and short circuits reduces the chance of damage. Bright 360 deg LED indicators clearly show sensor status.
Additional Info: Lens Material: Polycarbonate