Menu Search
Retro Reflective Sensors Photoelectric Diffuse Reflective Sensor 72 in. (1828mm) SPDT Relay 10-30VDC

EATON #1352B-6507

Photoelectric Diffuse Reflective Sensor 72 in. (1828mm) SPDT Relay 10-30VDC

SKU #78211382378
Manufacturer Series: 50 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Photoelectric Diffuse Reflective Sensor
Construction Style: Rectangular
Sensing Range: 72 in. (1828mm)
Voltage: 10-30V DC
Output Mode: Light/Dark Selectable
Output Configuration: SPDT Relay
Connection Type: Connector, 4-Pin Mini
Sensing Position: Side
Beam Type: Infrared
Response Time: 2ms
Material: Noryl
Enclosure Rating NEMA: NEMA 1, 3, 4, 12, 13
Temperature Rating: -40 to 70°C (-40 to 158°F)
Nominal Dimensions: 1.64x1.62x3.19 in. (42x41x81mm)
Load Current - max: 50 mA to 2 A

Additional Info: Lens Material: Nylon