Menu Search
Retro Reflective Sensors Photoelectric Diffuse Reflective Sensor 24 in. (610mm) NPN/PNP 10-30VDC

EATON #1356AD6517

Photoelectric Diffuse Reflective Sensor 24 in. (610mm) NPN/PNP 10-30VDC

SKU #78211389106
Manufacturer Series: 55 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Photoelectric Diffuse Reflective Sensor
Construction Style: Rectangular
Sensing Range: 24 in. (610mm)
Voltage: 10-30V DC
Output Mode: Dark Operate
Output Configuration: NPN/PNP
Connection Type: Cable
Connection Size: 1.8m (6 ft.)
Sensing Position: Side
Beam Type: Infrared
Response Time: 1ms
Material: Noryl
Enclosure Rating NEMA: NEMA 1, 3, 4, 6, 12, 13
Temperature Rating: -40 to 70°C (-40 to 158°F)
Load Current - max: 250 mA

55 series photoelectric sensors are identical to Eaton 50 series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost effective, self-contained package. The 55 series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 Amp SPDT relay output for high current switching.

Additional Info: Lens Material: Nylon