Menu Search
Retro Reflective Sensors Photoelectric Diffuse Reflective Sensor 24 in (610mm)
EATON #1356A-6503

Photoelectric Diffuse Reflective Sensor 24 in (610mm)

SKU # 78211410690 Manufacturer Series: 55 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Photoelectric Diffuse Reflective Sensor
Construction Style: Rectangular
Sensing Range: 24 in. (610mm)
Voltage: 20-264V AC
Output Mode: Light Operate
Connection Type: Connector, 3-Pin Mini
Connection Size: 7/8-16 UN
Sensing Position: Right Angle
Response Time: 10ms
Material: Noryl
Enclosure Rating NEMA: NEMA 3, 4, 12, 13
Temperature Rating: -40 to 70 Degree C (-40 to 158 Degree F)
Beam Configuration: 1 in. Dia. at 10 in.

Photoelectric Diffuse Reflective Sensor; Sensing Range - 24 in (610mm); Voltage - 20-264VAC, 15-30VDC; Output Mode - Light Operate; Connection - Connector, 3-pin Mini; Connection Size - 7/8-16UN; Construction - Rectangular, Swivel Threaded Base; Sensing Position - Right Angle; Response Time - 10ms; Beam Configuration - 1.00" Dia. at 10.00 in; Material - Noryl; Enclosure Rating NEMA - NEMA 3,4,12,13; Temperature Rating - -40 to 70degC (-40 to 158degF); Manufacturer Series - 55 Series