Menu Search
Retro Reflective Sensors Photoelectric Diffuse Reflective Sensor 10ft (3m) NPN/PNP 20-132VAC, 15-30VDC
EATON #14151RL04

Comet Photoelectric Diffuse Reflective Sensor 10ft (3m) NPN/PNP 20-132VAC, 15-30VDC

SKU # 78211301119
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Photoelectric Diffuse Reflective Sensor
Construction Style: Barrel/Tubular
Sensing Range: 10 ft. (3m)
Voltage: 20-132V AC, 15-30V DC
Output Mode: Light/Dark Operate
Output Configuration: NPN/PNP
Connection Type: Connector, 4-Pin Micro AC
Connection Size: M18x1
Sensing Position: Right Angle
Beam Type: Visible Red
Response Time: 3ms
Material: Polyurethane
Enclosure Rating NEMA: NEMA 1, 2, 3, 4, 4X, 6, 6P
Temperature Rating: -13° to +131°F (-25° to +55°C)

Photoelectric Sensors (Reflex-Reflective, Block Style): Type - Photoelectric Diffuse Reflective Sensor; Sensing Range - 10ft (3m); Voltage - 20-132VAC, 15-30VDC; Output Mode - Light/Dark Operate; Output Configuration - NPN/PNP; Connection Type - Connector, 4-pin Micro AC; Connection Size - M18x1; Construction Style - Tubular w/Flat Sides, Threaded; Sensing Position - Right Angle; Beam Type - Visible Red; Response Time - 3ms; Material - Polyurethane; Enclosure Rating NEMA - NEMA 1,2,3,4,4X,6,6P; Temperature Rating - -25 to 55 deg C (-13 to 131 deg F)