EATON #1351E-6513

Photoelectric Diffuse Reflective Sensor 10ft (3m)

SKU: 78211611169
Manufacturer Series: 50 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Photoelectric Diffuse Reflective Sensor
Construction Style: Rectangular
Sensing Range: 10 ft. (3m)
Voltage: 24-240V AC
Output Mode: Light/Dark Operate
Output Configuration: Solid State Relay
Connection Type: Cable
Connection Size: 1.82m (6 ft.)
Sensing Position: Side
Beam Type: Infrared
Response Time: 2ms
Material: Plastic
Enclosure Rating IEC: IEC IP67
Temperature Rating: -25 to 55 Deg C (-13 to 131 Deg F)
Beam Configuration: 2.8 Deg FOV
Description
Photoelectric Diffuse Reflective Sensor; Sensing Range - 10ft (3m); Voltage - 24-240VAC; Output Mode - Light/Dark Operate; Output Configuration - Solid State Relay; Connection - Cable; Connection Size - 1.82m (6 ft); Construction - Rectangular, Threaded Base; Sensing Position - Side; Response Time - 2ms; Beam Type - Infrared; Beam Configuration - 2.8 Deg FOV; Material - Plastic; Enclosure Rating IEC - IEC IP67; Temperature Rating - -25 to 55degC (-13 to 131degF); Manufacturer Series - 50 Series