Menu Search

EATON #1350B-6512

Photoelectric Diffuse Reflective Sensor 10 in. (245mm) SPDT Relay 230VAC

SKU: 78211382364
Manufacturer Series: 50 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Photoelectric Diffuse Reflective Sensor
Construction Style: Rectangular
Sensing Range: 10 in. (245mm)
Voltage: 230V AC
Output Mode: Light/Dark Selectable
Output Configuration: SPDT Relay
Connection Type: Cable
Connection Size: 1.8m (6 ft.)
Sensing Position: Side
Beam Type: Infrared
Response Time: 12ms
Material: Noryl
Enclosure Rating NEMA: NEMA 1, 3, 4, 12, 13
Temperature Rating: -40 to 70°C (-40 to 158°F)
Nominal Dimensions: 1.64x1.62x3.19 in. (42x41x81mm)
Load Current - max: 50 mA to 2 A
Description
Photoelectric Sensors (Reflex-Reflective, Block Style): Type - Photoelectric Diffuse Reflective Sensor; Sensing Range - 10 in. (245mm); Voltage - 230VAC; Output Mode - Light/Dark Selectable; Output Configuration - SPDT Relay; Connection Type - Cable; Connection Size - 1.8m (6.0ft); Construction Style - Rectangular, Swivel Threaded Base; Sensing Position - Side; Beam Type - Infrared; Response Time - 12ms; Material - Noryl; Enclosure Rating NEMA - NEMA 1,3,4,12,13; Temperature Rating - -40 to 70degC (-40 to 158degF); Nominal Dimensions - 1.64x1.62x3.19 in. (42x41x81mm); Load Current - max - 50 mA to 2 A
Additional Info: Lens Material: Nylon