Menu Search
EATON #1355RD6503

Photoelectric Diffuse Reflective Sensor 10 in. (245mm) SPDT Relay 20-264VAC, 15-30VDC

SKU # 78211411100 Manufacturer Series: 55 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Diffuse Reflective Sensor
Construction Style: Rectangular
Sensing Range: 10 in. (245mm)
Voltage: 20-264V AC, 15-30V DC
Output Mode: Dark Operate
Output Configuration: SPDT Relay
Connection Type: Connector, 5-Pin Mini
Sensing Position: Side
Beam Type: Infrared
Response Time: 10ms
Material: Noryl
Enclosure Rating NEMA: NEMA 1, 3, 4, 6, 12, 13
Temperature Rating: -40 to 70°C (-40 to 158°F)
Load Current - max: 3 A

55 series photoelectric sensors are identical to Eaton 50 series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost effective, self-contained package. The 55 series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 Amp SPDT relay output for high current switching.

Additional Info: Lens Material: Nylon