Menu Search
Retro Reflective Sensors Photoelectric Diffuse Reflective Fixed Focus Sensor 3.9 in. (100mm) NPN 10-30VDC

EATON #E71-FFDN-M8

NanoView Photoelectric Diffuse Reflective Fixed Focus Sensor 3.9 in. (100mm) NPN 10-30VDC

SKU #78668526223
Manufacturer Series: E71 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Photoelectric Diffuse Reflective Fixed Focus Sensor
Construction Style: Rectangular
Sensing Range: 3.9 in. (100mm)
Voltage: 10-30V DC
Output Mode: Light/Dark Selectable
Output Configuration: NPN
Connection Type: Connector, 4-Pin Nano
Connection Size: M8x1
Beam Type: Visible Red
Response Time: 1ms
Material: ABS
Enclosure Rating IEC: IEC IP67
Temperature Rating: -13° to +131°F (-25° to +55°C)
Shielding: 4-Wire DC
Wires - Voltage Type: 4-Wire DC
Switching Frequency: 500 Hz
Nominal Dimensions: 1.26x0.79x0.47 in. (32x20x12mm)
Load Current - max: 100 mA

The NanoView Series from Eaton is a family of miniature rectangular photoelectric sensors designed for optimum value and sensing performance in a wide range of applications. NanoView is the ultimate solution to sensing challenges that require reduced dimensions and costs.

Additional Info: Lens Material: PMMA