Menu Search
EATON #13150AD07

Photoelectric Diffuse Reflective, Connector, 4-pin Micro DC

SKU # 78211301137 Manufacturer Series: Prism Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Diffuse Reflective
Construction Style: Barrel/Tubular
Sensing Range: 8 in. (200mm)
Voltage: 10-30V DC
Output Mode: Dark Operate
Output Configuration: Solid-State Relay
Connection Type: Connector, 4-Pin Micro DC
Sensing Position: End
Beam Type: Visible Red
Response Time: 3ms
Enclosure Rating NEMA: NEMA 1, 2, 3, 4, 4X, 6, 12, 13
Temperature Rating: -25 to 55°C (-13 to 131°F)
Beam Configuration: 0.60 in. Dia. at 5.0 in. (15.0mm at 127.0mm)
Wires - Voltage Type: 3 and 4 Wire DC
Load Current - max: 80 mA
Diameter: 18mm
Housing Material: Polyurethane

The Prism series from Eaton is electrical sector is a cost-effective line of miniature photoelectric sensors with twice the optical gain of other sensors in this product class. Forward and Right Angle viewing models feature identical gain and optical characteristics for the best fit on your machine. A gain control allows quick adjustment for peak optical performance in a variety of applications.