EATON #13150AD17

Photoelectric Diffuse Reflective, Cable 1.82m (6.0 ft)

SKU: 78211301138
Manufacturer Series: Prism Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Photoelectric Diffuse Reflective
Construction Style: Barrel/Tubular
Sensing Range: 8 in. (200mm)
Voltage: 10-30V DC
Output Mode: Dark Operate
Output Configuration: Solid-State Relay
Connection Type: Cable
Connection Size: 1.82m (6 ft.)
Sensing Position: End
Beam Type: Visible Red
Response Time: 3ms
Enclosure Rating NEMA: NEMA 1, 2, 3, 4, 4X, 6, 12, 13
Temperature Rating: -25 to 55°C (-13 to 131°F)
Beam Configuration: 0.60 in. Dia. at 5.0 in. (15.0mm at 127.0mm)
Wires - Voltage Type: 3 and 4 Wire DC
Load Current - max: 80 mA
Diameter: 18mm Dia.
Housing Material: Polyurethane
Description
The Prism series from Eaton is electrical sector is a cost-effective line of miniature photoelectric sensors with twice the optical gain of other sensors in this product class. Forward and Right Angle viewing models feature identical gain and optical characteristics for the best fit on your machine. A gain control allows quick adjustment for peak optical performance in a variety of applications.