Menu Search
Retro Reflective Sensors Basic Logic Reflex Polarized Sensor 10.0ft (3.0m) Solid State Relay 18-30VDC
EATON #E68-SVSPRS9261-B

Basic Logic Reflex Polarized Sensor 10.0ft (3.0m) Solid State Relay 18-30VDC

SKU # 78668536621 Manufacturer Series: E68 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Basic Logic Reflex Polarized Sensor
Sensing Range: 10 ft. (3m)
Voltage: 18-30V DC
Output Configuration: Solid State Relay
Connection Type: Daisy Chain, Connector, 4-Pin DC-Key Micro
Beam Type: Visible Red
Response Time: 25ms
Material: Structural Polyurethane Foam
Enclosure Rating NEMA: NEMA 4
Temperature Rating: 14 to 131°F (-10 to +55°C)
Shielding: 4-Wire DC
Wires - Voltage Type: 4-Wire DC
Switching Frequency: 18.2 Hz
Nominal Dimensions: 3.22x4.40x1.39 in. (81x111x35mm)
Load Current - max: 100 mA

The Basic Logic Series offers high-throughput smart Zero Pressure Accumulation control. This logic results in singulation and Zero Pressure Accumulation. Each sensor checks the status of the downstream zone and each zone always runs except when both the current and downstream zones are full.

Additional Info: Lens Material: Polycarbonate, Isolated Beam Output, Without Valve