Menu Search
Search
EATON #E68-SVSPR3-BDP

Basic Logic Reflex Polarized Sensor 10.0ft (3.0m) 18-30VDC

SKU # 78211486624 Manufacturer Series: E68 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Basic Logic Reflex Polarized Sensor
Sensing Range: 10 ft. (3m)
Voltage: 18-30V DC
Connection Type: Daisy Chain, Connector, 4-Pin DC-Key Micro
Beam Type: Visible Red
Response Time: 25ms
Material: Structural Polyurethane Foam
Enclosure Rating NEMA: NEMA 4
Temperature Rating: 14 to 131°F (-10 to +55°C)
Shielding: 4-Wire DC
Wires - Voltage Type: 4-Wire DC
Switching Frequency: 18.2 Hz
Nominal Dimensions: 3.22x4.40x1.39 in. (81x111x35mm)

The Basic Logic series offers high-throughput smart Zero Pressure Accumulation control. This logic results in singulation and Zero Pressure Accumulation. Each sensor checks the status of the downstream zone and each zone always runs except when both the current and downstream zones are full.

Additional Info: Lens Material: Polycarbonate