Menu Search
Retro Reflective Sensors Photoelectric Retroreflective Sensor 7ft (2m) PNP 10-30V DC
CCA #T18SP6LPQ

Photoelectric Retroreflective Sensor 7ft (2m) PNP 10-30V DC

SKU # 40510198009
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Photoelectric Retroreflective Sensor
Sensing Range: 7 ft. (2m)
Voltage: 10-30V DC
Output Mode: Light/Dark Operate
Output Configuration: PNP
Connection Type: Connector, 4-Pin
Sensing Position: End
Beam Type: Visible Red
Response Time: 3 ms
Material: Thermoplastic
Enclosure Rating NEMA: NEMA 6P
Enclosure Rating IEC: IEC IP69K
Temperature Rating: -40 to 70°C (-40 to 158°F)

Photoelectric Sensors (Reflex-Reflective, Block Style): Type - Photoelectric Retroreflective Sensor; Sensing Range - 7ft (2m); Voltage - 10-30V DC; Output Mode - Light/Dark Operate; Output Configuration - PNP; Connection Type - Connector, 4-pin; Sensing Position - End; Beam Type - Visible Red; Response Time - 3 ms; Material - Thermoplastic; Enclosure Rating NEMA - NEMA 6P; Enclosure Rating IEC - IEC IP69K; Temperature Rating - -40 to 70degC (-40 to 158degF)

Additional Info: Lens Material: Acrylic