Menu Search
Retro Reflective Sensors Photoelectric Sensor, 14.96 in. Sensing, 10-30V DC, 12.80m Cable Connection, NPN
BANNER ENGINEERING #SM312DMS42-64100

Photoelectric Sensor, 14.96 in. Sensing, 10-30V DC, 12.80m Cable Connection, NPN

SKU # 66248864100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Photoelectric Diffuse Sensor
Construction Style: Rectangular
Sensing Range: 14.96 in. (380mm)
Voltage: 10-30V DC
Output Mode: Light/Dark Operate
Output Configuration: NPN
Connection Type: Cable
Connection Size: 42 ft. (12.8m)
Sensing Position: End
Beam Type: Infrared LED
Response Time: 1 ms
Material: Thermoplastic
Enclosure Rating NEMA: NEMA 1, 2, 3, 3S, 4, 4X, 6, 12
Enclosure Rating IEC: IEC IP67
Temperature Rating: -20 to 70°C (-4 to 158°F)
Beam Configuration: Shielded
Shielding: Shielded

Photoelectric Sensors (Reflex-Reflective, Block Style): Type - Photoelectric Diffuse Sensor; Sensing Range - 14.96 in. (380mm); Voltage - 10-30V DC; Output Mode - Light/Dark Operate; Output Configuration - NPN; Connection Type - Cable; Connection Size - 42 ft (12.80m); Construction Style - Rectangular; Sensing Position - End; Beam Type - Infrared LED; Response Time - 1 ms; Material - Thermoplastic; Enclosure Rating NEMA - NEMA 1, 2, 3, 3S, 4, 4X, 6, 12; Enclosure Rating IEC - IEC IP67; Temperature Rating - -20 to 70degC (-4 to 158degF); Shielding - Shielded

Additional Info: Lens Material: Acrylic