Menu Search
Retro Reflective Sensors Photoelectric Sensor, 27.6 in. Sensing, NPN/PNP, Terminals

AUTOMATIC TIMING & CONTROL #BX700DFR

Photoelectric Sensor, 27.6 in. Sensing, NPN/PNP, Terminals

SKU #78885492047
Manufacturer Series: BX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Photoelectric Diffuse Reflective Sensor
Construction Style: Rectangular
Sensing Range: 27.6 in. (700mm)
Voltage: 24-240V AC, 24-240V DC
Output Mode: Light/Dark Selectable
Output Configuration: NPN/PNP
Connection Type: Terminals
Beam Type: Infrared
Response Time: 20 ms
Material: ABS, Acrylic Lens
Enclosure Rating IEC: IEC IP66
Temperature Rating: -20 to 65 deg C (-4 to 149 deg F)
Nominal Dimensions: 2.56 in. H x 1.00 in. W x 3.15 in. D
Load Current - max: 3A at 250 VAC, 30 VDC

ATC BX700DFR TIMER