Magnetic Retrieving Tool Telescopic Shaft, All-Angle Ball Joint

SKU: 66267999426
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Tool Type: Magnetic Retrieving Tool
Construction: Telescopic Shaft, All-Angle Ball Joint
Length: 8 in.
Capacity: 1.5 lb.
Material: Steel
Retrieving-Holding Tools: Tool Type - Magnetic Retrieving Tool; Construction - Telescopic Shaft, All-Angle Ball Joint; Length - 8.00 in.; Capacity - 1.50 lb; Material - Steel