Menu Search
Search
GENERAL TOOLS & INSTRUMENTS CO #70399

Lighted Mechanical Pickup, 36 in. L, 1 in., Spring Steel

SKU # 03872870393
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Tool Type: Lighted Mechanical Pickup
Construction: Flexible Shaft, 4-Prong Retrieval Claw
Length: 36 in.
Capacity: 1 in.
Material: Spring Steel

Warning – California Prop 65

Warning: This product can expose you to chemicals including di2-ethylhexylphthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.