Menu Search

IDEAL #80-454F

Small Motor Resurfacer Tool Type Finish

SKU: 78325007751
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Abrasive Type: Small Motor Resurfacer
Construction: Tool Type
Grade: Finish
Depth: 1 in.
Width: 1-1/2 in.
Length: 6-1/2 in.
Description
Resurfacers: Abrasive Type - Small Motor Resurfacer; Construction - Tool Type; Grade - Finish; Depth - in - 1; Width - in - 1-1/2; Length - in - 6-1/2