Menu Search

IDEAL #80-112B

Small Motor Resurfacer Pocket Type Coarse/Finish

SKU #78325007801
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Abrasive Type: Small Motor Resurfacer
Construction: Pocket Type
Grade: Coarse/Finish
Depth: 2 in.
Width: 1 in.
Length: 6 in.

Resurfacers: Abrasive Type - Small Motor Resurfacer; Construction - Pocket Type; Grade - Coarse/Finish; Depth - in - 2; Width - in - 1; Length - in - 6