You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
IDEAL #80-012D

Small Motor Resurfacer 10-in. Handle Finish/Polish

SKU # 78325007655
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Abrasive Type: Small Motor Resurfacer
Construction: 10 in. Handle
Grade: Finish/Polish
Depth: 3/8 in.
Width: 1/2 in.
Length: 3/4 in.