Menu Search
Resurfacers Commutator Resurfacer 8-1/2-in Handle w/2 Pads (1) Polish (1) Finish
IDEAL #80-033

Commutator Resurfacer 8-1/2-in Handle w/2 Pads (1) Polish (1) Finish

SKU # 78325080033 Manufacturer Series: Smoothie
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Abrasive Type: Commutator Resurfacer
Construction: 8-1/2 in. Handle with 2 Pads
Grade: (1) Polish (1) Finish
Depth: 5/16 in.
Width: 11/16 in.
Length: 7/8 in.

Resurfacers: Abrasive Type - Commutator Resurfacer; Construction - 8-1/2-in Handle w/2 Pads; Grade - (1) Polish (1) Finish; Depth - in - 5/16; Width - in - 11/16; Length - in - 7/8; Manufacturer Series - Smoothie