MSA #818345

P100 Filter Pad Advantage Series

SKU: 78545035121
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Filter Type: Filter Pad
Filter Class: P100
Filter Mounting: Direct
Filter Mask Type: Advantage Series
Filter Protection: Non-Oil & Oil Based Particulates
Mounting Base: Not Required
Mounting Cover: Not Required
Listings: NIOSH 42CFR84
Manufacturer Series: Flexi-Filter
Description
Respiratory Filters: Filter Type - Filter Pad; Filter Class - P100; Filter Mounting - Direct; Filter Mask Type - Advantage Series; Filter Protection - Non-Oil & Oil Based Particulates; Mounting Base - Not Required; Mounting Cover - Not Required; Listings - NIOSH 42CFR84; Additional Information - Nuisance Level HG, CL Removal; Manufacturer Series - Flexi-Filter
Additional Info: Nuisance Level HG, CL Removal