Menu Search
MSA #815394

Advantage N95 Filter Cover Assembly Advantage Series

SKU # 78545033971
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Filter Type: Filter Cover Assembly
Filter Class: N95
Filter Mounting: Cartridge
Filter Mask Type: Advantage Series
Filter Protection: Non-Oil Particulates
Mounting Base: Not Required
Mounting Cover: Not Required
Listings: NIOSH 42 CFR 84
Package Quantity: 10

Respiratory Filters: Filter Type - Filter Cover Assembly; Filter Class - N95; Filter Mounting - Cartridge; Filter Mask Type - Advantage Series; Filter Protection - Non-Oil Particulates; Mounting Base - Not Required; Mounting Cover - Not Required; Listings - NIOSH 42CFR84; Package Quantity - 10; Additional Information - Reusable, Snap-On; Manufacturer Series - Advantage

Additional Info: Reusable, Snap-On