Menu Search
Respiratory Filters Particulate Filter, P95 Filter Class, Cartridge Mount, Non-Oil and Oil Based Particulates

3M #5P71

Particulate Filter, P95 Filter Class, Cartridge Mount, Non-Oil and Oil Based Particulates

SKU #00012599000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Filter Type: Particulate Filter
Filter Class: P95
Filter Mounting: Cartridge
Filter Mask Type: 5000, 6000 Series, 501 Filter Retainers
Filter Protection: Non-Oil and Oil Based Particulates
Listings: NIOSH 42 CFR 84
Package Quantity: 10

Filter; Particulate; P95 Class; Cartridge Mounting; Non-Oil and Oil Based Particulates Protection; 5000, 6000 Series, 501 Filter Retainers Filter Mask; NIOSH 42 CFR 84 Listed