3M #2097

Particulate Filter, P100 Filter Class, Direct Mount, Protects Non-Oil and Oil Based Particulates

SKU: 05113107184
Manufacturer Series: 6000, 7000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Filter Type: Filter Pad
Filter Class: P100
Filter Mounting: Direct
Filter Mask Type: 6000, 7000 Series
Filter Protection: Non-Oil & Oil Based Particulates
Mounting Base: Not Required
Mounting Cover: Not Required
Listings: NIOSH
Manufacturer Series: 6000, 7000
Description
Respiratory Filters: Filter Type - Filter Pad; Filter Class - P100; Filter Mounting - Direct; Filter Mask Type - 6000, 7000 Series; Filter Protection - Non-Oil & Oil Based Particulates; Mounting Base - Not Required; Mounting Cover - Not Required; Listings - NIOSH; Additional Information - Nuisance Level Organic Vapor Relief; Manufacturer Series - 6000, 7000
Additional Info: Nuisance Level Organic Vapor Relief