Menu Search
3M #2091(PK/2)

Particulate Filter, P100 Filter Class, Direct Mount, Protects Non-Oil and Oil Based Particulates

SKU # 05113198980 Manufacturer Series: 2000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Filter Type: Filter Pad
Filter Class: P100
Filter Mounting: Direct
Filter Mask Type: 6000, 7000 Series
Filter Protection: Non-Oil & Oil Based Particulates
Mounting Base: Not Required
Mounting Cover: Not Required
Listings: NIOSH

Respiratory Filters: Filter Type - Filter Pad; Filter Class - P100; Filter Mounting - Direct; Filter Mask Type - 6000, 7000 Series; Filter Protection - Non-Oil & Oil Based Particulates; Mounting Base - Not Required; Mounting Cover - Not Required; Listings - NIOSH; Additional Information - Use with 3M Respirators 6000, 7000 and FF-400 Series with Bayonet Filter Holders, 3M 5000 Series or 6000 Series with 3M Adapter 502; Manufacturer Series - 2000

Additional Info: Use with 3M Respirators 6000, 7000 and FF-400 Series with Bayonet Filter Holders, 3M 5000 Series or 6000 Series with 3M Adapter 502