Menu Search

MSA #815401

Advantage Filter Cover Cartridge

SKU: 78545033973
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Filter Cover
Mounting Application: Cartridge
Filter Type: R95
Cartridge Type: Advantage Series
Mask Type: Advantage Series
Package Quantity: 2
Description
Respiratory Filter-Cartridge Mounts: Type - Filter Cover; Mounting Application - Cartridge; Filter Type - R95; Cartridge Type - Advantage Series; Mask Type - Advantage Series; Package Quantity - 2; Additional Information - Reusable, Snap-On; Manufacturer Series - Advantage
Additional Info: Reusable, Snap-On