Menu Search
Respiratory Filter-Cartridge Mounts Filter Retainer, 5N11/5P71 Filter, 6000 Series Cartridge, 5000/6000/7000 Series Mask

3M #501

Filter Retainer, 5N11/5P71 Filter, 6000 Series Cartridge, 5000/6000/7000 Series Mask

SKU #05113817668
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Filter Cover
Mounting Application: Cartridge or Filter Base
Filter Type: 5N11, 5P71
Cartridge Type: 6000 Series
Mask Type: 5000, 6000, 7000 Series

Respiratory Filter-Cartridge Mounts: Type - Filter Cover; Mounting Application - Cartridge or Filter Base; Filter Type - 5N11, 5P71; Cartridge Type - 6000 Series; Mask Type - 5000, 6000, 7000 Series; Additional Information - Retainer for use with 3M Respirators 5000 Series & 3M Cartridges 6000 Series

Additional Info: Retainer for use with 3M Respirators 5000 Series & 3M Cartridges 6000 Series