Menu Search
Respiratory Cartridges Organic Vapor Cartridge Black/Magenta

MSA #815186

Organic Vapor Cartridge Black/Magenta

SKU #78545098994
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cartridge
Cartridge Mask Type: Organic Vapor
Cartridge Color Code: Black/Magenta
Cartridge Protection: Organic Vapor
Filter Class: P100
Listings: NIOSH (To 42 CFR, 84)
Package Quantity: 6

Respiratory Cartridges: Type - Cartridge; Cartridge Mask Type - Organic Vapor; Cartridge Color Code - Black/Magenta; Cartridge Protection - Organic Vapor; Filter Class - P100; Listings - NIOSH-Certified (To 42 CFR, Part 84); Package Quantity - 6; Additional Information - Package Type: Box, Connection: Threaded

Additional Info: Package Type: Box, Connection: Threaded