Menu Search

MSA #815369

Not Applicable Cartridge Magenta

SKU: 78545033968
Manufacturer Series: Low Profile
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cartridge
Cartridge Mask Type: Advantage / N Parte
Cartridge Color Code: Magenta
Cartridge Protection: Not Applicable
Filter Class: P100
Filter Protection: Particulate Aerosols
Listings: NIOSH
Package Quantity: 10 Cartridges per Box
Description
Respiratory Cartridges: Type - Cartridge; Cartridge Mask Type - Advantage / N Parte; Cartridge Color Code - Magenta; Cartridge Protection - Not Applicable; Filter Class - P100; Filter Protection - Particulate Aerosols; Listings - NIOSH; Package Quantity - 10 Cartridges per Box; Manufacturer Series - Low Profile