Menu Search
3M #6006(PK/2)

Respirator Cartridge, Acid Gas Mask, Olive, Organic Vapor, NIOSH

SKU # 05113898989 Manufacturer Series: FF-400, 7000, 7500, 6500, 6000, 7800S Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Respirator Cartridge
Cartridge Mask Type: Acid Gas
Cartridge Color Code: Olive
Cartridge Protection: Organic Vapor
Filter Class: 3M 6000 and 7000 Series Facepieces
Listings: NIOSH
Package Quantity: 2 Cartridges per Pack

Respiratory Cartridges: Type - Respirator Cartridge; Cartridge Mask Type - Acid Gas; Cartridge Color Code - Olive; Cartridge Protection - Organic Vapor ; Filter Class - 3M 6000 and 7000 Series Facepieces; Listings - NIOSH; Package Quantity - 2 Cartridge per Pack; Additional Information - 3.4 in. H x 4.2 in. L, Connection Type?: Bayonet; Manufacturer Series - FF-400,? 7000,? 7500,? 6500,? 6000,? 7800S Series

Additional Info: 3.4 in. H x 4.2 in. L, Connection Type?: Bayonet