Menu Search
Search
3M #60923

Cartridge/Filter, Respirator; Reusable Respirators; Magenta/Yellow; Organic Vapor/Acid Gas/P100

SKU # 05113846467 Manufacturer Series: 6000 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Respirator Cartridge/Filter
Cartridge Color Code: Magenta/Yellow
Cartridge Protection: Organic Vapor/Acid Gas/P100
Filter Class: P100
Filter Protection: Oil and Non-Oil Based Particulates
Listings: NIOSH
Package Quantity: 2 Cartridges per Pack
Mask Series: Reusable Respirators, 6000, 7000 and FF-400 Series

Additional Info: Not for use in environments that are immediately dangerous to life or health (IDLH).