3M #60926(PK/2)

Cartridge/Filter, For Multi-Gas/Organic Vapor Mask, Magenta/Olive, NIOSH Approved

SKU: 05113898987
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Combo Cartridge/Filter
Cartridge Mask Type: Multi-Gas/Organic Vapor
Cartridge Color Code: Magenta/Olive
Filter Class: 3M 6000 and 7000 Series Facepieces with Bayonet Attachments, P100
Listings: NIOSH
Package Quantity: 2 Cartridges per Pack
Description
Respiratory Cartridges: Type - Combo Cartridge/Filter; Cartridge Mask Type - Multi-Gas/Organic Vapor; Cartridge Color Code - Magenta/Olive; Filter Class - 3M 6000 and 7000 Series Facepieces with Bayonet Attachments, P100; Listings - NIOSH; Package Quantity - 2 Cartridges per Pack