WILSON SAFETY PRODUCTS #14150096

Respirator, Half Mask, Small

SKU: 04002540287
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Mask Type: Half Mask
Cartridge Style: Dual
Cartridge: Included
Cartridge Filter: P100
Size: Small
Headgear Style: Sliding Suspension
Material: Elastomeric
Listings: NIOSH
Package: 1/Bag
Description
Get the fit comfort and breathability of a traditional reusable half-mask respirator combined with the convenience of a disposable respirator. This model is ideal for use anywhere you would use a traditional half-mask reusable respirator but don't have the opportunity to train employees on cleaning assembly and maintenance. Respirator is pre-assembled with cartridges and filters to eliminate assembly mistakes and concerns about choosing the correct replacement parts. Typical applications include paint and pesticide spraying welding pharmaceutical textiles automotive and chemical operations. Rolled edges broad sealing flange chin port and forward-angled nosepiece provide a secure comfortable fit. NIOSH approved.